*CVR* MINETTA TAB PULL
Grace *CVR* MINETTA TAB PULL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 7/8
- Hardware Type:
- Cabinet Pull
- Length:
- 5-15/16
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355264500
- Width:
- 11/16