5-15/16 in. Tab Pull in Honey Bronze
Grace 5-15/16 in. Tab Pull in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 7/8
- Diameter - Base:
- 5-5/16
- Hardware Type:
- Drawer Pull
- Length:
- 5-15/16
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 840355264524
- Width:
- 11/16