7-15/16 in. Pull in Polished Chrome
Grace 7-15/16 in. Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8
- Hardware Type:
- Drawer Pull
- Length:
- 7-15/16
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Modern
- UPC:
- 840355263336
- Width:
- 7/16