9-11/16 in. Pull in Ash Grey
Grace 9-11/16 in. Pull in Ash Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 7/8
- Hardware Type:
- Drawer Pull
- Length:
- 9-11/16
- Style:
- Modern
- UPC:
- 840355264678
- Width:
- 11/16