9-5/8 in. Pull in Flat Black
Grace 9-5/8 in. Pull in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beautiful finishes compliment a variety of decors
- Constructed with high quality materials for lasting durability
- Coordinates well with other items from the Grace collection
- Includes all necessary mounting hardware
- Covered by a limited lifetime warranty
Specifications
- Center to Center:
- 8-13/16
- Collection:
- Grace
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-3/16
- Diameter - Base:
- 13/16
- Hardware Type:
- Drawer Pull
- Length:
- 9-5/8
- Material:
- Zinc
- Shape:
- Specialty
- Style:
- Modern
- UPC:
- 840355262827
- Width:
- 1/2