9-5/8 in. Pull in Polished Nickel
Grace 9-5/8 in. Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16
- Diameter - Base:
- 13/16
- Hardware Type:
- Drawer Pull
- Length:
- 9-5/8
- Material:
- Zinc Alloy
- Shape:
- D-shaped
- Style:
- Modern
- UPC:
- 840355262865
- Width:
- 1/2