Brushed Satin Nickel Pull
Grace Brushed Satin Nickel Pull
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-11/16 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 840355263251
- Width:
- 7/16 in