Honey Bronze Knob
Grace Honey Bronze Knob
Product Details
Product Details
- Solid metal construction for long lasting durability
- Coordinates with cabinet hardware from the Grace Collection
- Mounting hardware included
- Backed by a lifetime warranty for the original purchaser
- Includes 1 mushroom knob
Specifications
- Collection:
- Grace
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Specialty
- Style:
- Traditional;Transitional
- UPC:
- 840355262483
- Width:
- 1-1/4 in