Honey Bronze Pull
Grace Honey Bronze Pull
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Beautiful finishes compliment a variety of decors
- Constructed with high quality materials for lasting durability
- Coordinates well with other items from the Grace collection
- Includes all necessary mounting hardware
- Covered by a limited lifetime warranty
Specifications
- Center to Center:
- 3-3/4
- Collection:
- Grace
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/8
- Diameter - Base:
- 3/8
- Hardware Type:
- Drawer Pull
- Length:
- 4-3/16
- Material:
- Zinc Alloy
- Shape:
- Specialty
- Style:
- Contemporary
- UPC:
- 840355263145
- Width:
- 7/16