Polished Chrome Knob
Grace Polished Chrome Knob
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 2 in
- Material:
- Zinc Alloy
- Shape:
- T-shaped
- Style:
- Contemporary
- Width:
- 7/16 in