This product requires certification to purchase.

Pull in Flat Black

Top Knobs

Grace Pull in Flat Black

  • Fast #
  • Part #TTK1014BLK
  • Item #7904030
  • Manufacturer Part #TK1014BLK
5 out of 5 Customer Rating
Brand image
Top Knobs

Grace Pull in Flat Black

  • Fast #
  • Part #TTK1014BLK
  • Item #7904030
  • Manufacturer Part #TK1014BLK
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Beautiful finishes compliment a variety of decors
  • Constructed with high quality materials for lasting durability
  • Coordinates well with other items from the Grace collection
  • Includes all necessary mounting hardware
  • Covered by a limited lifetime warranty
  • Requires Certification

Specifications

Center to Center:
6-5/16
Collection:
Grace
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-3/8
Diameter - Base:
7/16
Hardware Type:
Drawer Pull
Length:
6-11/16
Material:
Zinc Alloy
Shape:
Rectangular
Style:
Contemporary
UPC:
840355263244
Width:
7/16