This product requires certification to purchase.

Pull in Honey Bronze

Top Knobs

Grace Pull in Honey Bronze

  • Fast #
  • Part #TTK1018HB
  • Item #7904304
  • Manufacturer Part #TK1018HB
3.4 out of 5 Customer Rating
Brand image
Top Knobs

Grace Pull in Honey Bronze

  • Fast #
  • Part #TTK1018HB
  • Item #7904304
  • Manufacturer Part #TK1018HB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Grace
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-13/16 in
Diameter - Base:
11/16 in
Hardware Type:
Drawer Pull
Length:
12-5/8 in
Material:
Zinc Alloy
Shape:
Rectangular
Style:
Contemporary
UPC:
840355263503
Width:
5/8 in