This product requires certification to purchase.

5-3/8 in. Pull in Brushed Satin Nickel

Top Knobs

Grace Riverside 5-3/8 in. Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK1013BSN
  • Item #7878521
  • Manufacturer Part #TK1013BSN
5 out of 5 Customer Rating
Brand image
Top Knobs

Grace Riverside 5-3/8 in. Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK1013BSN
  • Item #7878521
  • Manufacturer Part #TK1013BSN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Diameter - Base
7/16 in
Length
5-3/8 in
Width
7/16 in
Characteristics & Features
Collection
Grace Riverside
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
UPC
840355263190