This product requires certification to purchase.

5-3/8 in. Pull in Polished Nickel

Top Knobs

Grace Riverside 5-3/8 in. Pull in Polished Nickel

  • Fast #
  • Part #TTK1013PN
  • Item #7869652
  • Manufacturer Part #TK1013PN
5 out of 5 Customer Rating
Brand image
Top Knobs

Grace Riverside 5-3/8 in. Pull in Polished Nickel

  • Fast #
  • Part #TTK1013PN
  • Item #7869652
  • Manufacturer Part #TK1013PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Beautiful finishes compliment a variety of decors
  • Constructed with high quality materials for lasting durability
  • Coordinates well with other items from the Grace collection
  • Includes all necessary mounting hardware
  • Covered by a limited lifetime warranty
  • Requires Certification

Specifications

Center to Center:
5-1/16
Collection:
Grace Riverside
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/8
Diameter - Base:
7/16
Hardware Type:
Drawer Pull
Length:
5-3/8
Material:
Zinc Alloy
Shape:
Specialty
Style:
Contemporary
UPC:
840355263220
Width:
7/16