This product requires certification to purchase.

Flat Black Pull

Top Knobs

Grace Riverside Flat Black Pull

  • Fast #
  • Part #TTK1017BLK
  • Item #7904594
  • Manufacturer Part #TK1017BLK
5 out of 5 Customer Rating
Brand image
Top Knobs

Grace Riverside Flat Black Pull

  • Fast #
  • Part #TTK1017BLK
  • Item #7904594
  • Manufacturer Part #TK1017BLK
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Diameter - Base
7/16 in
Length
12-3/8 in
Width
7/16 in
Characteristics & Features
Collection
Grace Riverside
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Rectangular
Style
Contemporary;Modern
Warranty & Product Information
UPC
840355263428