T-Knob in Brushed Satin Nickel
Grace T-Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-3/8 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 2 in
- Material:
- Zinc Alloy
- Shape:
- T-shaped
- Style:
- Contemporary
- UPC:
- 840355263077
- Width:
- 7/16 in