Zinc Alloy Pull in Brushed Satin Nickel
Grace Zinc Alloy Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-7/16
- Diameter - Base:
- 13/16
- Hardware Type:
- Drawer Pull
- Length:
- 8-3/8
- Material:
- Zinc Alloy
- UPC:
- 840355265057
- Width:
- 13/16