Zinc Alloy Rectangular Pull in Polished Nickel
Grace Zinc Alloy Rectangular Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Beautiful finishes compliment a variety of decors
- Constructed with high quality materials for lasting durability
- Coordinates well with other items from the Grace collection
- Includes all necessary mounting hardware
- Covered by a limited lifetime warranty
Specifications
- Center to Center:
- 6-5/16
- Collection:
- Grace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/8
- Diameter - Base:
- 7/16
- Hardware Type:
- Drawer Pull
- Length:
- 6-11/16
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Modern
- UPC:
- 840355263282
- Width:
- 7/16