1-Hook Robe Hook in Polished Nickel
Hopewell 1-Hook Robe Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-1/2
- Collection:
- Hopewell
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 1-1/2
- Length:
- 1-1/2
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-7/8
- UPC:
- 840355201857
- Width:
- 1-1/2