1 Robe Hook in Flat Black
Hopewell 1 Robe Hook in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Hopewell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Mount Type:
- Wall
- Number of Hooks:
- 1
- UPC:
- 840355215779