24 in. Towel Bar in Flat Black
Hopewell 24 in. Towel Bar in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Hopewell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Length:
- 24
- Material:
- Zinc Alloy
- NSF Certified:
- No
- Projection:
- 3-5/8
- UPC:
- 840355215830