4-9/16 in. Bar Pull in Brushed Satin Nickel
Hopewell 4-9/16 in. Bar Pull in Brushed Satin Nickel
Product Details
Product Details
Specifications
- Collection:
- Hopewell
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-7/16
- Diameter - Base:
- 3/8
- Hardware Type:
- Bar Pull
- Length:
- 4-9/16
- Material:
- Steel
- Style:
- Contemporary
- UPC:
- 840355707588
- Width:
- 15/32