7 in. Bar Pull in Polished Chrome
Hopewell 7 in. Bar Pull in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Hopewell
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-7/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Length:
- 7 in
- Material:
- Steel
- Style:
- Contemporary, Modern
- Width:
- 15/32 in