Wall Mount Toilet Tissue Holder in Flat Black
Hopewell Wall Mount Toilet Tissue Holder in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Hopewell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 3-7/16 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-7/16 in
- UPC:
- 840355215793
- Width:
- 6-3/8 in