This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

Top Knobs

Hopewell Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #TKHOP4PC
  • Item #4917315
  • Manufacturer Part #HOP4PC
3.7 out of 5 Customer Rating
Brand image
Top Knobs

Hopewell Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #TKHOP4PC
  • Item #4917315
  • Manufacturer Part #HOP4PC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Hopewell
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-3/8
Mount Type:
Wall
Projection:
3-3/8
UPC:
840355203141
Width:
1-1/2