Cabinet Pull in Honey Bronze
Kara Cabinet Pull in Honey Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Serene collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 pull
Documents
Specifications
- Center to Center:
- 12 in
- Collection:
- Kara
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 12-11/16 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Traditional;Transitional
- UPC:
- 840355261110
- Width:
- 3/8 in