4-1/4 in. Bar Pull in Brushed Stainless Steel
Latham 4-1/4 in. Bar Pull in Brushed Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Latham
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 1-3/16
- Diameter - Base:
- 7/16
- Hardware Type:
- Drawer Pull
- Length:
- 4-1/4
- Material:
- Stainless Steel
- Style:
- Contemporary, Modern
- UPC:
- 840355236118
- Width:
- 7/16