1-1/4 in. Knob in Ash Grey
Lynwood 1-1/4 in. Knob in Ash Grey
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-3/16
- Diameter - Base:
- 37/64
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary
- UPC:
- 840355257977
- Width:
- 1-1/4