1-1/8 in. Knob in Flat Black
Lynwood 1-1/8 in. Knob in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-5/32
- Diameter - Base:
- 11/16
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary
- UPC:
- 840355258950
- Width:
- 1-1/8