This product requires certification to purchase.

12-5/8 in. Pull in Flat Black

Top Knobs

Lynwood 12-5/8 in. Pull in Flat Black

  • Fast #
  • Part #TTK947BLK
  • Item #7612719
  • Manufacturer Part #TTK947BLK
4 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood 12-5/8 in. Pull in Flat Black

  • Fast #
  • Part #TTK947BLK
  • Item #7612719
  • Manufacturer Part #TTK947BLK
4 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 9
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Lynwood
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-15/16
Diameter - Base:
11/16
Hardware Type:
Drawer Pull
Length:
12-5/8
Material:
Zinc Alloy
Style:
Contemporary
UPC:
840355258530
Width:
11/16