6 in. Pull in Ash Grey
Lynwood 6 in. Pull in Ash Grey
Package Quantity Info:
Each: 1 Case: 7-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-11/16
- Hardware Type:
- Drawer Pull
- Length:
- 6
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 840355260670
- Width:
- 11/32