7/16 in. Zinc Alloy Cabinet Pull in Honey Bronze
Lynwood 7/16 in. Zinc Alloy Cabinet Pull in Honey Bronze
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-9/32 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-1/2 in
- Material:
- Zinc Alloy
- Style:
- Contemporary;Mid-Century;Minimal;Modern
- UPC:
- 840355258240
- Width:
- 7/16 in