7-1/4 in. Pull in Brushed Satin Nickel
Lynwood 7-1/4 in. Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-7/16
- Diameter - Base:
- 3/8
- Hardware Type:
- Drawer Pull
- Length:
- 7-1/4
- Material:
- Zinc Alloy
- Style:
- Contemporary
- UPC:
- 840355260328
- Width:
- 1/2