8-13/16 in. Pull in Polished Nickel
Lynwood 8-13/16 in. Pull in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-7/32
- Hardware Type:
- Drawer Pull
- Length:
- 8-13/16
- Style:
- Contemporary
- UPC:
- 840355259582
- Width:
- 1/2