8 in. Pull in Honey Bronze
Lynwood 8 in. Pull in Honey Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each finish is richly and beautifully crafted for a difference you can see
- Every edge, corner, and detail is individually inspected and polished
- Solid metal construction for long lasting durability
- Coordinates with Top Knobs Lynwood collection
- Includes a limited lifetime manufacturer warranty
Documents
Specifications
- Center to Center:
- 6 in
- Collection:
- Lynwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-11/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 8 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 840355260762
- Width:
- 11/32 in