This product requires certification to purchase.

1-1/4 x 1-1/4 in. Zinc Alloy Knob in Honey Bronze

Top Knobs

Lynwood™ Allendale 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Honey Bronze

  • Fast #
  • Part #TTK961HB
  • Item #7612808
  • Manufacturer Part #TK961HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood™ Allendale 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Honey Bronze

  • Fast #
  • Part #TTK961HB
  • Item #7612808
  • Manufacturer Part #TK961HB
5 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
3/4 in
Length
1-1/4 in
Width
1-1/4 in
Characteristics & Features
Collection
Lynwood™ Allendale
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Knob
Material
Zinc Alloy
Shape
Round
Style
Contemporary, Mid Century, Minimal, Modern
Warranty & Product Information
UPC
840355259025