14-9/16 x 41/64 in. Zinc Alloy Pull in Honey Bronze
Lynwood™ Allendale 14-9/16 x 41/64 in. Zinc Alloy Pull in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood™ Allendale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-11/16
- Diameter - Base:
- 29/64
- Hardware Type:
- Pull
- Length:
- 14-9/16
- Material:
- Zinc Alloy
- Style:
- Contemporary, Mid Century, Minimal, Modern
- UPC:
- 840355260526
- Width:
- 41/64