6-1/32 x 7/16 in. Zinc Alloy Pull in Honey Bronze
Lynwood Allendale 6-1/32 x 7/16 in. Zinc Alloy Pull in Honey Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Lynwood Allendale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-1/32 in
- Material:
- Zinc Alloy
- Style:
- Mid-Century, Modern
- UPC:
- 840355260281
- Width:
- 7/16 in