8-1/2 x 17/32 in. Zinc Alloy Pull in Brushed Satin Nickel
Lynwood Allendale 8-1/2 x 17/32 in. Zinc Alloy Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood Allendale
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-7/16
- Diameter - Base:
- 3/8
- Length:
- 8-1/2
- Material:
- Zinc Alloy
- Style:
- Contemporary;Mid Century;Minimal;Modern
- UPC:
- 840355260380
- Width:
- 17/32