Honey Bronze Knob
Lynwood Allendale Honey Bronze Knob
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Lynwood Allendale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-5/32 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary;Mid-Century Modern;Minimal
- UPC:
- 840355258967