Brushed Satin Nickel Pull
Lynwood Brushed Satin Nickel Pull
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-9/32
- Diameter - Base:
- 7/16
- Hardware Type:
- Drawer Pull
- Length:
- 3-7/16
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Mid-Century Modern;Minimal
- UPC:
- 840355258103
- Width:
- 7/16