8 x 11/32 in. Zinc Alloy Tab Pull in Polished Chrome
Lynwood™ Crestview 8 x 11/32 in. Zinc Alloy Tab Pull in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood™ Crestview
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-11/16
- Diameter - Base:
- 8
- Hardware Type:
- Pull
- Length:
- 8
- Material:
- Zinc Alloy
- Style:
- Contemporary, Mid Century, Minimal, Modern
- UPC:
- 840355260779
- Width:
- 11/32