Flat Black Knob
Lynwood Flat Black Knob
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid metal construction for long lasting durability
- Coordinates with cabinet hardware from the Hillmont Collection
- Backed by a lifetime warranty for the original purchaser
- Includes 1 oval knob
Documents
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/8 in
- Diameter - Base:
- 5/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/8 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary;Mid-Century Modern;Minimal
- UPC:
- 840355259254
- Width:
- 7/8 in