Flat Black Pull
Lynwood Flat Black Pull
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-7/32
- Diameter - Base:
- 13/32
- Hardware Type:
- Pull
- Length:
- 10-1/16
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Mid-century Modern;Minimal
- UPC:
- 840355259612
- Width:
- 1/2