10-1/16 in. Pull in Brushed Satin Nickel
Lynwood Hillmont 10-1/16 in. Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Lynwood Hillmont
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-7/32 in
- Diameter - Base:
- 13/32 in
- Hardware Type:
- Drawer Pull
- Length:
- 10-1/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary;Mid-Century;Minimal;Modern
- UPC:
- 840355259605
- Width:
- 1/2 in