6-5/16 x 1/2 in. Zinc Alloy Pull in Polished Chrome

You last purchased this on
 
Top Knobs

Lynwood Hillmont 6-5/16 x 1/2 in. Zinc Alloy Pull in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Lynwood Hillmont 6-5/16 x 1/2 in. Zinc Alloy Pull in Polished Chrome

  • Fast #
  • Part #TTK905PC
  • Item #7612513
  • Manufacturer Part #TK905PC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Lynwood Hillmont
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-7/32 in
Diameter - Base:
13/32 in
Hardware Type:
Drawer Pull
Length:
6-5/16 in
Material:
Zinc Alloy
Style:
Mid-Century, Modern
Width:
1/2 in