7-9/16 x 1/2 in. Zinc Alloy Pull in Brushed Satin Nickel
Lynwood Hillmont 7-9/16 x 1/2 in. Zinc Alloy Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood Hillmont
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-7/32
- Diameter - Base:
- 13/32
- Hardware Type:
- Drawer Pull
- Length:
- 7-9/16
- Material:
- Zinc Alloy
- Style:
- Mid-Century, Modern
- UPC:
- 840355259483
- Width:
- 1/2