This product requires certification to purchase.

8-13/16 in. Pull in Satin Bronze

Top Knobs

Lynwood Hillmont 8-13/16 in. Pull in Satin Bronze

  • Fast #
  • Part #TTK907HB
  • Item #7612449
  • Manufacturer Part #TK907HB
4 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood Hillmont 8-13/16 in. Pull in Satin Bronze

  • Fast #
  • Part #TTK907HB
  • Item #7612449
  • Manufacturer Part #TK907HB
4 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-7/32 in
Diameter - Base
13/32 in
Length
8-13/16 in
Width
1/2 in
Characteristics & Features
Collection
Lynwood Hillmont
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Pull
Material
Zinc Alloy
Style
Mid Century, Modern
Warranty & Product Information
UPC
840355259568