This product requires certification to purchase.

4-5/16 in. Backplate in Polished Nickel

Top Knobs

Lynwood Hollin 4-5/16 in. Backplate in Polished Nickel

  • Fast #
  • Part #TTK922PN
  • Item #7612321
  • Manufacturer Part #TK922PN
4.9 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood Hollin 4-5/16 in. Backplate in Polished Nickel

  • Fast #
  • Part #TTK922PN
  • Item #7612321
  • Manufacturer Part #TK922PN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Lynwood Hollin
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1/8 in
Hardware Type:
Backplate
Length:
4-9/32 in
Material:
Zinc Alloy
Shape:
Rectangular
Style:
Mid-Century, Modern
UPC:
840355260960
Width:
1-3/16 in