This product requires certification to purchase.

4-9/32 x 1-3/16 in. Zinc Alloy Backplate in Flat Black

Top Knobs

Lynwood Hollin 4-9/32 x 1-3/16 in. Zinc Alloy Backplate in Flat Black

  • Fast #
  • Part #TTK922BLK
  • Item #7612141
  • Manufacturer Part #TK922BLK
4.9 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood Hollin 4-9/32 x 1-3/16 in. Zinc Alloy Backplate in Flat Black

  • Fast #
  • Part #TTK922BLK
  • Item #7612141
  • Manufacturer Part #TK922BLK
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lynwood Hollin
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1/8
Hardware Type:
Backplate
Length:
4-9/32
Material:
Zinc Alloy
Shape:
Rectangular
Style:
Mid-Century, Modern
UPC:
840355260922
Width:
1-3/16